Deep groove ball bearing SNR 6010NRZZ, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6010NRZZ
Rubix:204A9044
EAN:3413520114749



Product details : SNR 6010NRZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x26x93 mm |
|---|---|
| Logistic Weight | 279 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 8900 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 21100 N |
| Weight | 36.2 kg |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ Each
£ 21.90 incl. VAT
- Delivery usually within ( 3 ) days
