Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Material | Stainless Steel |
Cage | Steel |
Limit speed | 8400 rpm |
Precision | P0 |
Basic static load, radial - C0r | 5100 N |
Basic dynamic load, radial - Cr | 8800 N |
Weight | 0.077 kg |
In stock: Next day delivery