References
Timken:206KTTC1
Rubix:396A1169
EAN:0087796040724

Product details : TIMKEN 206KTTC1 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
| Bearing Clearance | c3 |
|---|---|
| Outer diameter | 62 mm |
| Inner diameter | 30 mm |
| Width | 24 mm |
Show UNSPSC/ECL@SS
£ 51.00 excl. VAT
/ Each
£ 61.20 incl. VAT
- Usually arrives within 14 working days
