SKF ROD END BEARING SC 35 ES


Rod End

References
skf:SC 35 ES
rubix:132A8637
manufacturer :22706
ean:7316577002778
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter83 mm
Width478 mm
See all Specifications

Product details : SKF ROD END BEARING SC 35 ES


These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via a lubrication hole or grease fitting in the housing and via the shaft. The dowel pin eases centring at the cylindrical section welding shank.

Strengths

- Suitable for heavy static, alternating or impact loads
- Easy to relubricate
- Easy to center

Technical specifications


Attributes
Logistics dimensions (L x W x H)102x47x164 mm
Logistic Weight996 g
Inner diameter35 mm
Outer diameter83 mm
Width478 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 82.46 excl. VAT
/ Each
£ 98.95 incl. VAT
  • Usually arrives within 14 working days