TIMKEN 1103KRR3 + COL INSERT BALL BEARING WITH LOCKING COLLAR


Collar Ball Bearing

References
timken:1103-KRR3+COL
rubix:104A0227
ean:0087796054943
brand logo
brand logo
Technical specifications
Inner diameter31.75 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : TIMKEN 1103KRR3 + COL INSERT BALL BEARING WITH LOCKING COLLAR


Technical specifications


Attributes
Inner diameter31.75 mm
Outer diameter62 mm
Width16 mm
SeriesKRR
MaterialSteel
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 107.57 excl. VAT
/ Each
£ 129.08 incl. VAT
  • Usually arrives within 14 working days