References
Timken:W210PP2C4
Rubix:396A1738
EAN:0087796041783

Product details : TIMKEN W210PP2C4 DEEP GROOVE BALL BEARING
Fafnir take-up bearing
Technical specifications
Attributes
| Bearing Clearance | c3 |
|---|---|
| Outer diameter | 90 mm |
| Inner diameter | 49.23 mm |
| Width | 30.18 mm |
Show UNSPSC/ECL@SS
£ 78.12 excl. VAT
/ Each
£ 93.74 incl. VAT
- Delivery usually within ( 7 ) days
