Deep groove ball bearing Timken 16005-ZZ, Outer diameter: 47 mm | Width: 8 mm | Inner diameter: 25 mm


Deep Groove Ball Bearing

References
timken:16005-ZZ
rubix:396A2362
manufacturer :190030975
ean:0013992037145
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter47 mm
Width8 mm
See all Specifications

Product details : TIMKEN 16005-ZZ DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.

Strengths

Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications| Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.

Technical specifications


Attributes
Packaged dimensions (D x W x H)51,9938x51,9938x18,9992 mm
Package weight56,7 g
Inner diameter25 mm
Outer diameter47 mm
Width8 mm
SealingTwo metal shields
Bearing ClearanceCN
MaterialSteel
51,9938 mm
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories