Deep groove ball bearing NTN 6211LLUC4/2AS, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6211LLUC4/2AS
See technical informationSee documentsReferences
NTN:6211LLUC4/2AS
Rubix:204A9758
EAN:4547359568028



Documents
Product details : NTN 6211LLUC4/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 606 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 0.601 kg |
Show UNSPSC/ECL@SS
£ 23.94 excl. VAT
/ Each
£ 28.73 incl. VAT
- Usually arrives within 14 working days
