6319
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Packaged dimensions (D x W x H) | 203,2x203,2x54,102 mm |
---|---|
Package weight | 5814,6 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6319 |
Material | Steel |
Basic static load, radial - C0r | 118000 N |
Basic dynamic load, radial - Cr | 153000 N |
Usually arrives within 14 working days