Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60..-C |
Material | Steel |
Reference speed | 23200 rpm |
Limit speed | 37000 rpm |
Basic static load, radial - C0r | 2850 N |
Basic dynamic load, radial - Cr | 6300 N |
In stock: Next day delivery