NTN - Deep Groove Ball Bearing - 6905ZZ/5K
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 4550 N |
Basic dynamic load, radial - Cr | 7800 N |
Usually arrives within 14 working days