Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60..-C-Z |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 16400 rpm |
Limit speed | 23700 rpm |
Basic static load, radial - C0r | 6500 N |
Basic dynamic load, radial - Cr | 12600 N |
Weight | 0.072 kg |
Usually arrives within 14 working days