Deep groove ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 22 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 22x200x200 mm |
---|---|
Logistic Weight | 2410 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 22 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 160 |
Material | steel |
Reference speed | 3450 rpm |
Limit speed | 4650 rpm |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 84000 N |
Usually arrives within 14 working days