Deep groove ball bearing PTN 16010, Outer diameter: 80 mm | Width: 10 mm | Inner diameter: 50 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:16010
Rubix:251A5493
Manufacturer :893986
EAN:3660338464416



Documents
Product details : PTN 16010-PTN DEEP GROOVE BALL BEARING 16010
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 9800 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 10000 N |
| Basic dynamic load, radial - Cr | 14700 N |
| Weight | 0.175 kg |
Show UNSPSC/ECL@SS
£ 81.76 excl. VAT
/ 16 pieces
£ 98.11 incl. VAT
- Usually arrives within 14 working days
