Deep groove ball bearing NTN 6315C4, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6315C4
See technical informationSee documentsReferences
NTN:6315C4
Rubix:205A0519
EAN:4547359400076



Documents
Product details : NTN 6315C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x37 mm |
|---|---|
| Logistic Weight | 3095 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 77000 N |
| Basic dynamic load, radial - Cr | 126000 N |
| Weight | 15.3 kg |
Show UNSPSC/ECL@SS
£ 93.65 excl. VAT
/ Each
£ 112.38 incl. VAT
- Usually arrives within 14 working days
