Deep Groove Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6300 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 5800 rpm |
Precision | P0 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 71500 N |
Weight | 1337 kg |
Usually arrives within 14 working days