Deep groove ball bearing NTN 6208ZC3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm

NTN - Deep Groove Ball Bearing - 6208ZC3

See technical informationSee documents

References

NTN:6208ZC3
Rubix:204A9659
EAN:4547359363517
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Documents

Product details : NTN 6208ZC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shield on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x18 mm
Logistic Weight357 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Sealingone metal shield
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r17800 N
Basic dynamic load, radial - Cr32500 N
Weight0.005 kg
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories