Deep groove ball bearing PTN S6006-2RS, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:S6006-2RS
Rubix:251A5832
Manufacturer :894061
EAN:3660338465147



Documents
Product details : PTN S6006.2RS-PTN DEEP GROOVE BALL BEARING S6006-2RS
Stainless Steel round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
The PTN range of stainless steel bearings contains a FOOD SAFE GREASE - MOBIL GREASE FM 222or equivalent. NSF registered as H1 classified lubricants
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | stainless steel |
| Cage | steel |
| Limit speed | 6200 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 7200 N |
| Basic dynamic load, radial - Cr | 11400 N |
| Weight | 0.116 kg |
Show UNSPSC/ECL@SS
£ 139.50 excl. VAT
/ 10 pieces
£ 167.40 incl. VAT
- In stock: Next day delivery
