Deep groove ball bearing FAG 6211-C-Z-C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm

Ball bearing

See technical information

References

FAG:6211-C-Z-C3
Rubix:274A6877
Manufacturer :0891050600030
EAN:4054369630091
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : FAG 6211-C-Z-C3 DEEP GROOVE BALL BEARING


This bearing is designed to ensure optimal performance in a variety of industrial applications. Its single-row ball design makes it particularly well-suited for environments where reliability and durability are essential.

Features:
This bearing is a C-series single-row ball bearing, optimally designed to withstand radial and axial loads. Its sheet steel cage ensures high strength, while the metal shield effectively protects against unwanted particles. Additionally, it features an increased radial clearance (C3).

Maintenance:
This single-row deep groove ball bearing, equipped with a metal shield that retains the lubricant inside, requires little maintenance. However, it is recommended to periodically check its condition to ensure optimal performance.

Sealing:
This rigid bearing has a metal shield that acts as a barrier against medium-sized contaminants, ensuring effective protection while preserving internal lubrication. Although it is not completely sealed, this level of protection remains adequate for many industrial applications.

Strengths

- Single-row design: promotes efficient load distribution.
- Generation C: minimizes noise levels and ensures low resistance torque.
- Sheet steel cage: offers optimal robustness, essential for high performance.
- Metal shield: protects against contaminants while reducing maintenance requirements.
- C3 radial clearance: improves compensation for thermal expansion, making this bearing ideal for high-temperature applications.

Applications

This single-row bearing is used in various industrial sectors, including machine tools, material handling equipment, and electric motors. Users in the agricultural, construction, and automotive sectors will also benefit from its reliability.

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Sealingone metal shield
Bearing Clearancec3
Series62..-c-z
Reference speed8300 rpm
Limit speed10400 rpm
Basic static load, radial - C0r29000 N
Basic dynamic load, radial - Cr46500 N
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories