Deep groove ball bearing FAG 6211-2Z-L069-C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing
See technical informationReferences
FAG:6211-2Z-L069-C3
Rubix:274A6875
Manufacturer :0788862870030
EAN:4054369412871

Product details : FAG 6211-2Z-L069-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Reference speed | 7500 rpm |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 20.21 excl. VAT
/ Each
£ 24.25 incl. VAT
- Delivery usually within ( 7 ) days
