Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 6 mm |
Logistic Weight | 113 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | S619..-2Z |
Limit speed | 38000 rpm |
Basic static load, radial - C0r | 1170 N |
Basic dynamic load, radial - Cr | 2490 N |
Usually arrives within 14 working days