Deep groove ball bearing FAG 6004-C-2Z-C4>V, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing
See technical informationReferences
FAG:6004-C-2Z-C4>V
Rubix:274A6649
Manufacturer :0949826600040
EAN:4054372843082

Product details : FAG 6004-C-2Z-C4V DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Reference speed | 19700 rpm |
| Limit speed | 23200 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 3.64 excl. VAT
/ Each
£ 4.37 incl. VAT
- Delivery usually within ( 7 ) days
