Deep groove ball bearing NTN 6324LLUC3/2AS, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
NTN - Deep Groove Ball Bearing - 6324LLUC3/2AS
See technical informationSee documentsReferences
NTN:6324LLUC3/2AS
Rubix:205A0626
EAN:4547359582185



Documents
Product details : NTN 6324LLUC3/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x55 mm |
|---|---|
| Logistic Weight | 13580 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 185000 N |
| Basic dynamic load, radial - Cr | 229000 N |
| Weight | 1.37 kg |
Show UNSPSC/ECL@SS
£ 823.56 excl. VAT
/ Each
£ 988.27 incl. VAT
- Delivery usually within ( 3 ) days
