Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 8 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 16000 |
Material | Stainless Steel |
Cage | Steel |
Limit speed | 7700 rpm |
Precision | P0 |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 7610 N |
Weight | 0.06 kg |
In stock: Next day delivery