Deep groove ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 85 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x85x85 mm |
---|---|
Logistic Weight | 136 g |
Inner diameter | 65 mm |
Outer diameter | 85 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618..-Y |
Material | Steel |
Cage | Other |
Reference speed | 5700 rpm |
Limit speed | 14700 rpm |
Basic static load, radial - C0r | 12000 N |
Basic dynamic load, radial - Cr | 13000 N |
Usually arrives within 14 working days