Deep groove ball bearing SNR 6003LTZZ, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6003LTZZ
Rubix:204A8852
EAN:3413520353896



Documents
Product details : SNR 6003LTZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for -60°C applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 36 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 20000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 3250 N |
| Basic dynamic load, radial - Cr | 5800 N |
| Weight | 0.04 kg |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
- Usually arrives within 14 working days
