Deep groove ball bearing SNR 6215C3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
SNR Single-row Deep groove ball bearing
See technical informationSee documentsReferences
SNR:6215C3
Rubix:204A9856
EAN:3413520137946



Documents
Product details : SNR 6215C3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x27 mm |
|---|---|
| Logistic Weight | 1113 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Reference speed | 5900 rpm |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 48300 N |
| Basic dynamic load, radial - Cr | 66900 N |
| Weight | 1.37 kg |
Show UNSPSC/ECL@SS
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
- Delivery usually within ( 3 ) days
