Deep groove ball bearing SNR S6303EEFD, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Bearing
See technical informationReferences
SNR:S6303EEFD
Rubix:394A6317
EAN:3413522150363

Product details : SNR S6303EEFD DEEP GROOVE BALL BEARING
This stainless steel bearing is distinguished by its compact and reliable design, intended for demanding industrial environments. It meets the needs of applications where protection against moisture and contaminants is essential. Thanks to its contact seals on both sides and its certified food-grade grease, this deep groove ball bearing combines hygiene, durability and performance. It is an optimal solution for those seeking a durable, quiet and low-maintenance ball bearing.
Caractéristiques :
This single-row ball bearing is designed to offer excellent corrosion resistance, thanks to its stainless steel construction. It is fitted with two NBR contact seals, which effectively protect against ingress of dust, water or greases. Its design with standard radial clearance ensures good operational stability and an even load distribution. The product is pre-lubricated with a grease specially formulated for food environments, compliant with Halal, Kasher standards and NSF certified.
Entretien :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, accurately dosed, provides durable protection under normal operating conditions. The sealing elements keep the lubricant inside and prevent contaminants from entering. It is recommended to observe speed, load and temperature limits to ensure a long service life without re-lubrication.
Etanchéité :
The bearing is equipped with NBR rubber lip seals on both sides. These rubbing seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves product durability. In return, the friction generates a higher resisting torque and limits the maximum permissible speed. This configuration is therefore ideal in dusty or wet environments.
Informations sur la marque :
SNR is a brand of the NTN group, a major player in the field of power transmission. Present in more than 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to provide reliable, high-performance products that are easy to integrate. With recognized expertise and consistent manufacturing quality, the brand has been supporting professionals for over 100 years.
Avantages clés :
• No re-lubrication necessary thanks to the long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kasher)
Applications :
This ball bearing is perfect for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry, for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where the absence of maintenance is an asset, and in marine environments exposed to moisture and salt. Its closed, pre-lubricated design ensures a long service life in all of these conditions.
Caractéristiques :
This single-row ball bearing is designed to offer excellent corrosion resistance, thanks to its stainless steel construction. It is fitted with two NBR contact seals, which effectively protect against ingress of dust, water or greases. Its design with standard radial clearance ensures good operational stability and an even load distribution. The product is pre-lubricated with a grease specially formulated for food environments, compliant with Halal, Kasher standards and NSF certified.
Entretien :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, accurately dosed, provides durable protection under normal operating conditions. The sealing elements keep the lubricant inside and prevent contaminants from entering. It is recommended to observe speed, load and temperature limits to ensure a long service life without re-lubrication.
Etanchéité :
The bearing is equipped with NBR rubber lip seals on both sides. These rubbing seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves product durability. In return, the friction generates a higher resisting torque and limits the maximum permissible speed. This configuration is therefore ideal in dusty or wet environments.
Informations sur la marque :
SNR is a brand of the NTN group, a major player in the field of power transmission. Present in more than 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to provide reliable, high-performance products that are easy to integrate. With recognized expertise and consistent manufacturing quality, the brand has been supporting professionals for over 100 years.
Avantages clés :
• No re-lubrication necessary thanks to the long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kasher)
Applications :
This ball bearing is perfect for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry, for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where the absence of maintenance is an asset, and in marine environments exposed to moisture and salt. Its closed, pre-lubricated design ensures a long service life in all of these conditions.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Cage | stainless steel |
Show UNSPSC/ECL@SS
£ 30.08 excl. VAT
/ Each
£ 36.10 incl. VAT
- Delivery usually within ( 3 ) days
