Deep groove ball bearing SNR 6010NREE, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6010NREE
Rubix:204A9042
EAN:3413520114701



Product details : SNR 6010NREE DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, friction seals on both sides.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x93x26 mm |
|---|---|
| Logistic Weight | 283 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 21100 N |
| Weight | 0.267 kg |
Show UNSPSC/ECL@SS
£ 20.61 excl. VAT
/ Each
£ 24.73 incl. VAT
- Delivery usually within ( 3 ) days
