Deep groove ball bearing NTN 6306LLBC3/5K, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6306LLBC3/5K
See technical informationSee documentsReferences
NTN:6306LLBC3/5K
Rubix:205A0251
EAN:4547359575293



Documents
Product details : NTN 6306LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 362 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 15000 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Weight | 0.232 kg |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Delivery usually within ( 3 ) days
