Deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 60..-2Z |
Reference speed | 7600 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 31500 N |
Usually arrives within 14 working days