Deep groove ball bearing FAG 635-2RSR-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm
Ball bearings
See technical informationReferences
FAG:635-2RSR-HLC
Rubix:158A8996
Manufacturer :0764856170000
EAN:4047643150729




Product details : FAG 635-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-2RSR, principal dimensions according to DIN 625-1, both-sided lip seals
This deep groove ball bearing features double-sided seals made of nitrile–butadiene rubber (NBR), which provide excellent protection against contamination while ensuring optimal lubricant retention. It is designed to accommodate radial and axial loads in both directions, is easy to assemble, and impresses with its high robustness and versatility.
Features:
This single-row deep groove ball bearing is equipped with double-sided NBR seals that form a reliable barrier against dust and moisture. The pressed steel cage provides high load capacity and resistance to constant loads and impact loads. The standardized internal radial clearance ensures stable performance, while the moderate friction enables high speeds.
Maintenance:
Thanks to the double-sided rubber seals, the lubricant is retained within the bearing, significantly reducing maintenance requirements. Nevertheless, it is recommended to regularly monitor temperature and vibrations to detect possible irregularities at an early stage. In addition, inspections of noise emissions and operating temperature contribute to the long-term maintenance of optimal performance.
Sealing:
The NBR seals on both sides of the bearing provide effective protection against dust, water and other contaminants. They are resistant to oils and greases and prevent the ingress of particles, thereby preserving internal lubrication and extending the bearing's service life.
Markeninformation:
FAG, a brand of the Schaeffler-Gruppe, is one of the world's leading manufacturers of rolling bearings and guidance systems for industrial and automotive applications. With a long-standing tradition and continuous technological innovation, FAG offers products that stand for the highest reliability, performance and durability.
Strengths:
• Versatile application possibilities across numerous industrial sectors
• Easy assembly due to an optimized design
• Increased protection through double-sided rubber seals for reliable sealing
• Reduced maintenance effort thanks to optimal lubricant retention
• Durability through high-quality materials and robust construction
Applications:
This deep groove ball bearing is ideally suited for the following applications:
• Conveyor technology and material handling
• Agricultural and construction machinery
• Gearboxes and drive systems
• Automotive industry and bicycle technology
• Household appliances and machine tools
• Guidance systems and precision mechanics
Due to its effective sealing, this bearing is particularly suitable for environments with high humidity or dust exposure and provides reliable and long-lasting performance.
Features:
This single-row deep groove ball bearing is equipped with double-sided NBR seals that form a reliable barrier against dust and moisture. The pressed steel cage provides high load capacity and resistance to constant loads and impact loads. The standardized internal radial clearance ensures stable performance, while the moderate friction enables high speeds.
Maintenance:
Thanks to the double-sided rubber seals, the lubricant is retained within the bearing, significantly reducing maintenance requirements. Nevertheless, it is recommended to regularly monitor temperature and vibrations to detect possible irregularities at an early stage. In addition, inspections of noise emissions and operating temperature contribute to the long-term maintenance of optimal performance.
Sealing:
The NBR seals on both sides of the bearing provide effective protection against dust, water and other contaminants. They are resistant to oils and greases and prevent the ingress of particles, thereby preserving internal lubrication and extending the bearing's service life.
Markeninformation:
FAG, a brand of the Schaeffler-Gruppe, is one of the world's leading manufacturers of rolling bearings and guidance systems for industrial and automotive applications. With a long-standing tradition and continuous technological innovation, FAG offers products that stand for the highest reliability, performance and durability.
Strengths:
• Versatile application possibilities across numerous industrial sectors
• Easy assembly due to an optimized design
• Increased protection through double-sided rubber seals for reliable sealing
• Reduced maintenance effort thanks to optimal lubricant retention
• Durability through high-quality materials and robust construction
Applications:
This deep groove ball bearing is ideally suited for the following applications:
• Conveyor technology and material handling
• Agricultural and construction machinery
• Gearboxes and drive systems
• Automotive industry and bicycle technology
• Household appliances and machine tools
• Guidance systems and precision mechanics
Due to its effective sealing, this bearing is particularly suitable for environments with high humidity or dust exposure and provides reliable and long-lasting performance.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 632rsr |
| Limit speed | 22000 rpm |
Show UNSPSC/ECL@SS
£ 35.80 excl. VAT
/ 10 pieces
£ 42.96 incl. VAT
- Delivery usually within ( 7 ) days
