Deep groove ball bearing SNR 6205KEE, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6205KEE
Rubix:204A9517
EAN:3413520126506
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Documents

Product details : SNR 6205KEE DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, sheet metal cage, tapered bore, friction seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x22x70 mm
Logistic Weight133 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6200
Cagesteel
Limit speed9000 rpm
Basic static load, radial - C0r7900 N
Basic dynamic load, radial - Cr13800 N
Weight0.124 kg
£ 9.09 excl. VAT
/ Each
£ 10.91 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories