SNR - Deep Groove Ball Bearing - 6311.EEC3
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 44900 N |
Basic dynamic load, radial - Cr | 70900 N |
Weight | 1.368 kg |
Usually arrives within 14 working days