SNR - Specific ball bearings - 6003.FT150
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 3250 N |
Basic dynamic load, radial - Cr | 5800 N |
Weight | 0.039 kg |
Usually arrives within 14 working days