Deep groove ball bearings, single row
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 70x70x22 mm |
---|---|
Logistic Weight | 200 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19300 N |
Weight | 0.195 kg |
Usually arrives within 14 working days