Deep groove ball bearing SNR 6209EEC4, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6209EEC4
Rubix:204A9673
EAN:3413520133344



Documents
Product details : SNR 6209EEC4 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x26x93 mm |
|---|---|
| Logistic Weight | 420 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32200 N |
| Weight | 0.115 kg |
Show UNSPSC/ECL@SS
£ 21.94 excl. VAT
/ Each
£ 26.33 incl. VAT
- Delivery usually within ( 3 ) days
