Deep groove ball bearing SNR 6208NRC3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6208NRC3
Rubix:204A9654
EAN:3413520132583
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Documents

Product details : SNR 6208NRC3 DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x85x25 mm
Logistic Weight373 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Sealingopen
Bearing Clearancec3
Series6200
Cagesteel
Reference speed9300 rpm
Limit speed14000 rpm
Basic static load, radial - C0r17900 N
Basic dynamic load, radial - Cr28700 N
Weight0.373 kg
£ 15.08 excl. VAT
/ Each
£ 18.10 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories