Deep groove ball bearing Timken 6216, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm

6216

See technical information

References

Timken:6216
Rubix:106A0593
Manufacturer :100417161
EAN:0087796295414
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter140 mm
Width26 mm
See all Specifications

Product details : TIMKEN 6216 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)152,4x152,4x28,702 mm
Package weight1408 g
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
Sealingopen
Bearing Clearancecn
Series6216
Materialsteel
Basic static load, radial - C0r53000 N
Basic dynamic load, radial - Cr72700 N
£ 66.21 excl. VAT
/ Each
£ 79.45 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories