Deep groove ball bearing SNR 6213E, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6213E
Rubix:204A9806
EAN:3413520137090

Documents
Product details : SNR 6213E DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x28x128 mm |
|---|---|
| Logistic Weight | 1010 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 3700 rpm |
| Basic static load, radial - C0r | 40100 N |
| Basic dynamic load, radial - Cr | 56100 N |
| Weight | 0.144 kg |
Show UNSPSC/ECL@SS
£ 46.01 excl. VAT
/ Each
£ 55.21 incl. VAT
- Usually arrives within 14 working days
