Deep groove ball bearing SNR 62301EE, Outer diameter: 37 mm | Width: 17 mm | Inner diameter: 12 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:62301EE
Rubix:205A0007
EAN:3413520275266



Documents
Product details : SNR 62301EE DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x15 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 12 mm |
| Outer diameter | 37 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62000 |
| Cage | steel |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 4200 N |
| Basic dynamic load, radial - Cr | 9700 N |
| Weight | 0.07 kg |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- Delivery usually within ( 3 ) days
