NTN - Deep Groove Ball Bearing - 6217LLU/5K
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 150x150x28 mm |
---|---|
Logistic Weight | 1790 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 83500 N |
Usually arrives within 14 working days