Deep groove ball bearing SNR 6308EEC3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
SNR - Deep Groove Ball Bearing - 6308.EEC3
See technical informationReferences
SNR:6308EEC3
Rubix:205A0317
Manufacturer :6308EEC3
EAN:3413520147945



Product details : SNR 6308EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 5200 rpm |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 40300 N |
Show UNSPSC/ECL@SS
£ 27.35 excl. VAT
/ Each
£ 32.82 incl. VAT
- Delivery usually within ( 3 ) days
