Miniature ball bearing SNR 625ZZC3, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:625ZZC3
Rubix:205A0044
EAN:3413520939731



Documents
Product details : SNR 625ZZC3 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x70x4 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 620 |
| Weight | 0.005 kg |
| Limit speed | 54000 rpm |
| Basic static load, radial - C0r | 670 N |
| Basic dynamic load, radial - Cr | 1690 N |
Show UNSPSC/ECL@SS
£ 3.70 excl. VAT
/ Each
£ 4.44 incl. VAT
- Delivery usually within ( 3 ) days
