Miniature ball bearing SKF 619/3-2Z, Outer diameter: 8 mm | Width: 3 mm | Inner diameter: 3 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:619/3-2Z
Rubix:132A3895
Manufacturer :41713
EAN:7316570446210

Product details : SKF MINIATURE BEARING 619/3-2Z
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x8x8 mm |
|---|---|
| Logistic Weight | 0,9 g |
| Inner diameter | 3 mm |
| Outer diameter | 8 mm |
| Width | 3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Series | 619 |
| Material | bearing steel |
| Weight | 0.8 g |
| Limit speed | 75000 rpm |
| Basic static load, radial - C0r | 72 N |
| Basic dynamic load, radial - Cr | 225 N |
Show UNSPSC/ECL@SS
£ 78.90 excl. VAT
/ 10 pieces
£ 94.68 incl. VAT
- Delivery usually within ( 3 ) days
