Miniature ball bearing FAG S683-HLC, Outer diameter: 7 mm | Width: 2 mm | Inner diameter: 3 mm
Deep groove ball bearing
See technical informationReferences
FAG:S683-HLC
Rubix:238A3414
Manufacturer :0552057800000
EAN:4012802624670

Product details : FAG S683-HLC DEEP GROOVE BALL BEARING S68 CORROSION-RESISTANT MATERIAL
Deep groove ball bearing S68, corrosion-resistant materials, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 0,32 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 7 mm |
| Width | 2 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s68 |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
| Limit speed | 122000 rpm |
| Basic static load, radial - C0r | 90 N |
| Basic dynamic load, radial - Cr | 265 N |
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
- Usually arrives within 14 working days
