Deep groove ball bearing SNR 6317ZZ, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6317ZZ
Rubix:205A0557
EAN:3413520152239



Documents
Product details : SNR 6317ZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 186x46x192 mm |
|---|---|
| Logistic Weight | 4240 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 5300 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 96800 N |
| Basic dynamic load, radial - Cr | 132000 N |
| Weight | 4.21 kg |
Show UNSPSC/ECL@SS
£ 112.04 excl. VAT
/ Each
£ 134.45 incl. VAT
- Usually arrives within 14 working days
