Insert Ball Bearing with set screw
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 72 mm |
Width | 45.515 mm |
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 72 mm |
Width | 45.515 mm |
Series | ERIndustrial |
Material | Stainless Steel |
Basic static load, radial - C0r | 15273.6 N |
Basic dynamic load, radial - Cr | 28416 N |
Weight | 0.56 kg |
Usually arrives within 14 working days