16000 Single Row Deep Groove Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 90x90x11 mm |
---|---|
Logistic Weight | 269 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 11 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Reference speed | 6200 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 20600 N |
Weight | 0.091 kg |
Usually arrives within 14 working days