Deep groove ball bearings, single row
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 29300 N |
Basic dynamic load, radial - Cr | 42600 N |
Weight | 0.604 kg |
Usually arrives within 14 working days